Shop All Test Leads & Probes
Test Products Intl
Probe, Thrmocouple, R Angle, Contact, Ribbon
Mfr # CK12M
Zoro # G7303611
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.4"
- Application Contact Temperatures on Flat and Uneven Surfaces
- Temperature Range -58 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # CK12M
- Zoro # G7303611
- UPC # 637623200021
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 39.4" |
Details
Item | Contact Surface Probe |
Application | Contact Temperatures on Flat and Uneven Surfaces |
Temperature Range | -58 Degrees to 500 Degrees F |
Description
Probe,Thrmocouple,R Angle,Contact,Ribbon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Digital Pocket Thermometer (550B)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-CERT)
- BOTRON CO Touch Plate Combo Wrist Strap and Footwe (B8211)
- MONARCH USB Interface Cable and Software (6180-031)
- TEST PRODUCTS INTL Red Fused Alligator Clip (No Lead) (A084R)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 6pcs (MC1B)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- JANDORF Ceramc Fuse F/A Gda 1A (60663)
- Test Products Intl Test Leads & Probes