Shop All Test Leads & Probes
Test Products Intl
Probe, Petes Plug
Mfr # FK26M
Zoro # G7303657
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.4"
- Application Petes Plug Temperatures
- Temperature Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # FK26M
- Zoro # G7303657
- UPC # 637623200243
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 39.4" |
Details
Item | Petes Plug Probe |
Application | Petes Plug Temperatures |
Temperature Range | -40 Degrees to 400 Degrees F |
Description
Probe,Petes Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Temp Probe, Immersion, Type K, -122 to1472F (4JPN5)
- REED INSTRUMENTS Compact Digital Multimeter with Temperature (R5008)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302L-254F-01)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, Frt Flange (PRO-204L-254S)
- TEST PRODUCTS INTL Shielded test lead set 6ft (A060)
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 60" (62-060-1M)
- TEST PRODUCTS INTL Test Lead, Silicon Modular Kit HVAC (TLSHVACR1)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- TEST PRODUCTS INTL Multipurpose Test Lead Set (A082)
- TEST PRODUCTS INTL A057 and A052 kit (A057K)
- TEST PRODUCTS INTL Holder, Small (LEADRACKSM)
- Test Products Intl Test Leads & Probes