Shop All Test Leads & Probes
Test Products Intl
Probe, Oven Food, Clamp
Mfr # FT23L
Zoro # G7303803
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 117.2"
- Application Testing Food Temperature During Cooking
- Temperature Range -40 Degrees to 950 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # FT23L
- Zoro # G7303803
- UPC # 637623200854
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 117.2" |
Details
Item | Oven Food Probe |
Application | Testing Food Temperature During Cooking |
Temperature Range | -40 Degrees to 950 Degrees F |
Description
Probe,Oven Food,Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Freezer and Cooler Analog Hygrometer (212-159-8)
- AMPROBE Hand-Held Carbon Dioxide Meter, 9999 PPM (CO2-100)
- YELLOW JACKET Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (78060)
- AMPROBE Tachometer, 10 to 99,999 rpm (TACH-10)
- TEST PRODUCTS INTL Standard Test Lead Set (SSL2)
- TEST PRODUCTS INTL Red Spade Terminal (A039R)
- TEST PRODUCTS INTL Back Probe Adapter Set (A057)
- TEST PRODUCTS INTL Fully Insulated Crocodile Clips 1000V (A066)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- TEST PRODUCTS INTL Fused Prod Set (A036)
- FLUKE Fluke TP-1 Slim Reach Test Probe, CAT IV 600 V, CAT II 1000 V, 10 A Rating, UL Listed (TP1)
- Test Products Intl Test Leads & Probes