Shop All Test Leads & Probes
Test Products Intl
Probe, Oven Food, Chisel
Mfr # FT22L
Zoro # G7303830
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 98.4"
- Application Testing Food Temperature During Cooking
- Temperature Range -40 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # FT22L
- Zoro # G7303830
- UPC # 637623200847
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 98.4" |
Details
Item | Oven Food Probe |
Application | Testing Food Temperature During Cooking |
Temperature Range | -40 Degrees to 500 Degrees F |
Description
Probe,Oven Food,Chisel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light Meter, 0 To 2,000Fc, 0 To 20,000Lux (5URG1)
- PIC GAUGES Low Pressure Gauge, 4", 0-10 psi, 1/4"LM (LP1-SB-404-10PSI)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- TEST PRODUCTS INTL Alligator Clip, Narrow Stainless Steel (BC60AST)
- TEST PRODUCTS INTL Fused test lead kit A083, A084, A088 (A089)
- TEST PRODUCTS INTL Probe, K-Type Extension (EXT31M)
- TEST PRODUCTS INTL Test Cap, Lumberg, Lead, 158 deg. F (VX13L)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- TEST PRODUCTS INTL Alligator Clip, Medium Zinc Plated (BC25AZP)
- ZORO SELECT Test Probe, Piercing, Insulation (4WRA3)
- Test Products Intl Test Leads & Probes