Shop All Test Leads & Probes
Test Products Intl
Probe K-Type Spring Sens 8" Stem
Mfr # CK16M
Zoro # G7303550
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.4"
- Application Contact Temperatures on Flat and Uneven High Temperature Surfaces
- Temperature Range -40 Degrees to 950 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # CK16M
- Zoro # G7303550
- UPC # 637623200069
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 39.4" |
Details
Item | Contact Surface Probe |
Application | Contact Temperatures on Flat and Uneven High Temperature Surfaces |
Temperature Range | -40 Degrees to 950 Degrees F |
Description
Probe K-Type Spring Sens 8 In. Stem
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- ASHCROFT Dial Thermometer, Bi-Metallic, 4 in Stem (30EI60R)
- FLUKE Battery Charger/Eliminator For 753/754 (BC7240)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"Low Mount, SS (PRO-301D-254D-01)
- TEST PRODUCTS INTL Small Alligator Pigtail (SSA-2)
- TEST PRODUCTS INTL Test Lead, Industrial Kit (TLSIND1)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- TEST PRODUCTS INTL Test lead set for fused test prods (A090)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- ZORO SELECT Binding Post, 33VAC/70VDC, Red (5TWZ3)
- Test Products Intl Test Leads & Probes