Shop All Test Leads & Probes
Test Products Intl
Probe, Immersion/Penetration, Rounded
Mfr # FX13B
Zoro # G7303970
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7"
- Application General Purpose
- Temperature Range 40 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # FX13B
- Zoro # G7303970
- UPC # 637623200809
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 15.7" |
Details
Item | Liquid Immersion Probe |
Application | General Purpose |
Temperature Range | 40 Degrees to 300 Degrees F |
Description
Probe,Immersion/Penetration,Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-15-10-QS-6 (MA-15-10-QS-6)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- FLOWLINE Side Mount Bracket, 2 In (LM50-1001)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 2 in Triclamp, Stainless Steel, Silver (35-1032S-20L-200)
- TEST PRODUCTS INTL SMD Red Mini Grabber (SMD1R)
- TEST PRODUCTS INTL Red Fused Alligator Clip (No Lead) (A084R)
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- TEST PRODUCTS INTL Red, black lead w large alligator clip 6f (A073)
- TEST PRODUCTS INTL Alligator Clip, Narrow Copper (BC60AC)
- TEST PRODUCTS INTL Sprung Hook Test Prod Set (A038)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DUAL RETRACTABLE 10' LEAD SET (KH1140)
- Test Products Intl Test Leads & Probes