Shop All Test Leads & Probes
Test Products Intl
Probe, Immersion/Penetration, Rounded
Mfr # FX12B
Zoro # G7303849
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7"
- Application General Purpose
- Temperature Range 40 Degrees to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # FX12B
- Zoro # G7303849
- UPC # 637623200311
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 15.7" |
Details
Item | Liquid Immersion Probe |
Application | General Purpose |
Temperature Range | 40 Degrees to 300 Degrees F |
Description
Probe,Immersion/Penetration,Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Test Pump Kit, Pnuematic, 0 To 600 PSI (FLUKE-700PTPK)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- INTERSTATE PNEUMATICS 2 Inch 30 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test Pressure Gauge with Tire Valve Fitting (G2012-030GT)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- TEST PRODUCTS INTL Fused test lead kit A083, A084, A088 (A089)
- TEST PRODUCTS INTL Red, black lead w large alligator clip 6f (A073)
- TEST PRODUCTS INTL Grabber Clip Set (A067)
- TEST PRODUCTS INTL Long Probe Tips (SLP-2)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Copper (BC27AC)
- EXTECH Test Leads, 39-2/5 In. L, Black/Red (TL805)
- Test Products Intl Test Leads & Probes