Shop All Test Leads & Probes
Test Products Intl
Probe, Immersion/Penetration
Mfr # FK26L
Zoro # G7303681
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.4"
- Application Food Penetration
- Temperature Range -58 Degrees to 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # FK26L
- Zoro # G7303681
- UPC # 637623200748
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 39.4" |
Details
Item | Penetration Probe |
Application | Food Penetration |
Temperature Range | -58 Degrees to 500 Degrees F |
Description
Probe,Immersion/Penetration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Infrared Thermometer, Backlit LCD, -76 Degrees to 1400 Degrees F, Single Dot Laser Sighting (TIF7620)
- ASHCROFT Pressure Transducer, Range 0 to 1000 psi, (G17M0242DO1000#)
- PIC GAUGES Gauge, 2", 0/3000psi, 1/4"LM, SS (PRO-301D-204P-01)
- FLUKE FC Connctr, For Fluke Digital Multimeters (FLUKE-IR3000FC)
- TEST PRODUCTS INTL Standard test lead set (A040)
- TEST PRODUCTS INTL Standard Test Lead Set (SSL2)
- TEST PRODUCTS INTL Back Probe Adapter Set (A057)
- TEST PRODUCTS INTL Multipurpose Test Lead Set (A082)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 6pcs (MC1B)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- FLUKE Threaded Alliga (4101772)
- Test Products Intl Test Leads & Probes