Shop All Test Leads & Probes
Test Products Intl
Probe, Gas, Air
Mfr # GX15B
Zoro # G7303882
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.7"
- Temperature Range -40 Degrees to 300 Degrees F
- Features PVC Insulation Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # GX15B
- Zoro # G7303882
- UPC # 637623200434
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 15.7" |
Details
Item | Shielded Air Probe |
Temperature Range | -40 Degrees to 300 Degrees F |
Features | PVC Insulation Material |
Description
Probe,Gas,Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Low Pressure Gauge, Bottom, 30" H2O (KC25-30"H2O)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 4 In L (TE-DFN-B0444-00)
- PARKER MC CRORY MFG CO 6 Light Tester Pls Bk/Yw (817)
- B&K PRECISION Digital Storage Oscilloscope, 4 Channels (2194)
- TEST PRODUCTS INTL Fully Insulated Crocodile Clips 1000V (A066)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- TEST PRODUCTS INTL Holder, Small (LEADRACKSM)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- TEST PRODUCTS INTL Shielded test lead set 6ft (A060)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- POMONA ELECTRONICS Adapter, Bnc (3285)
- Test Products Intl Test Leads & Probes