Shop All Test Leads & Probes
Test Products Intl
Probe, Chisel, 8" for Interchange Handle
Mfr # FK13M
Zoro # G7303569
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose Penetration into Semi-Solids and Liquids
- Temperature Range -40 Degrees to 1562 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # FK13M
- Zoro # G7303569
- UPC # 637623200168
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Details
Item | Pointed Tip Penetration Probe |
Application | General Purpose Penetration into Semi-Solids and Liquids |
Temperature Range | -40 Degrees to 1562 Degrees F |
Description
Probe,Chisel,8 In. for Interchange Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, 0 to 250, 7 Day, PK60 (C439)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.L)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- DEFELSKO Coating Gage, Electronic, 0-60Mil, 250Tests (FNS1-E)
- TEST PRODUCTS INTL Fused test lead kit (prod and leads) (FTLK1)
- TEST PRODUCTS INTL Modular Prods (A054)
- TEST PRODUCTS INTL Spade Terminal Set (A039)
- TEST PRODUCTS INTL Sprung Hook Test Prod Set (A038)
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- TEST PRODUCTS INTL Nano Clip/Leads Surface, .3mm Pitch, Black (NC1B)
- Test Products Intl Test Leads & Probes