Shop All Test Leads & Probes
Test Products Intl
Multipurpose Test Lead Set
Mfr # A082
Zoro # G7348341
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male Banana Plug
- Length 47.2"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # A082
- Zoro # G7348341
- UPC # 637623100826
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 47.2" |
Details
Item | Modular Silicone Test Lead Set |
Plug and Connector Description | Male Banana Plug |
Max Amps | 10A |
Description
Multipurpose Test Lead Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR 6.6ft. Moisture Meter Cable (MR60)
- TORBAL Precision Moisture Analyzer, 110g, Digital (BTS110)
- REED INSTRUMENTS R7000SD-NIST Data Logging Vibration Meter, (R7000SD-NIST)
- ASHCROFT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL5000)
- TEST PRODUCTS INTL Probe, Petes Plug (FK26M)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- TEST PRODUCTS INTL SMD Red Mini Grabber (SMD1R)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 15 ft (59-180-1M)
- TEST PRODUCTS INTL Red Spade Terminal (A039R)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- SG TOOL AID Extra Heavy Duty Test Leads (23100)
- Test Products Intl Test Leads & Probes