Shop All Digital Multimeters
Test Products Intl
Mulit-meter mid-range unit
Mfr # 183A
Zoro # G209161738
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic DC Accuracy 0.005
- Max. DC Volts 1000V
- Max. AC Amps 10A
- Max. DC Amps 10A
- Resistance (Ohms) 40MΩ (Max)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 183A
- Zoro # G209161738
- Country of Origin Korea, Republic of
- Category Digital Multimeters
Details
Basic DC Accuracy | 0.005 |
Max. DC Volts | 1000V |
Max. AC Amps | 10A |
Max. DC Amps | 10A |
Resistance (Ohms) | 40MΩ (Max) |
Frequency Range (Hz) | 10MHz |
Standards | CE IEC 61010 - CAT II 1000V - CAT III 600V |
Duty Cycle | 0.1 to 99.9% |
Temp. Range (F) | 2372°F |
Voltage (AC) | 750V |
Capacitance | 4000mF |
Description
multi-meter with extra optiona electric functions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Electrical Tester Flat (648227)
- FLUKE Bead Wire Temp Probe, -40 to 500 Deg F (80BK-A)
- FLUKE Digital LED Stroboscope, 30-300,000 fpm (FLUKE-820-2)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Plastic, Black (4FLR4)
- TEST PRODUCTS INTL DMM Automotive Meter, w/True RMS (186AI)
- TEST PRODUCTS INTL DMM Automotive Meter (177AI)
- TEST PRODUCTS INTL DMM Process Control Meter (196)
- TEST PRODUCTS INTL Mulit-meter upper level unit (193A)
- TEST PRODUCTS INTL Mulit-meter base unit (173A)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM73C)
- Test Products Intl Digital Multimeters