Shop All Micrometers
Test Products Intl
Micrometer Electronic Digital, w/USB
Mfr # 3M301A
Zoro # G6622196
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"/0.001mm
- Range 0 to 1"/0 to 25mm
- Operation Electronic
- Features Check Material Thickness of Critical Components for Quality, find Specific Material Measurements for Near Perfect Fits and Other Precision Measuring for Professional Results
- Includes (1) USB Cable, (1) Battery (SR44/357)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 3M301A
- Zoro # G6622196
- UPC # 637623300158
- Country of Origin China
- Category Micrometers
Details
Item | Digital Micrometer |
Resolution | 0.0001"/0.001mm |
Range | 0 to 1"/0 to 25mm |
Operation | Electronic |
Features | Check Material Thickness of Critical Components for Quality, find Specific Material Measurements for Near Perfect Fits and Other Precision Measuring for Professional Results |
Includes | (1) USB Cable, (1) Battery (SR44/357) |
Lock Nut Type | Thumb locking |
Description
Micrometer Electronic Digital,w/USB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-10')
- FEIN Oscillating Saw Blade, 3/8In, 3-51/64In L (63502184260)
- RIDGID Male Coupler (60690)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- TEST PRODUCTS INTL Digital Micrometer, Mechanical, 0 to 1" (3M201)
- MITUTOYO Hub (147-351)
- MITUTOYO 24 to 30/.001" Outside Mic I/A (104-203)
- MITUTOYO Electronic Micrometer, 3 to 4", SPC (293-333-30)
- WESTWARD Depth Micrometer, 0 to 6", Electronic (4KY22)
- MITUTOYO Micrometer, Interchangeable Anvil (340-252-30)
- MITUTOYO Depth Micrometer, 0 to 6" (129-132)
- Test Products Intl Precision Measuring Tools