Shop All Gas Analyzers
Test Products Intl
Indoor Air Quality Mtr, 0 to 5000 ppm, LCD
Mfr # 1010A
Zoro # G1513141
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Instruction Manual, Rubber Boot, Soft Carrying Case, USB Cable
- Carbon Dioxide Concentration 0 to 5000 ppm
- Display LCD
- Relative Humidity Range 5% to 95%
- Auto Power Off No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 1010A
- Zoro # G1513141
- UPC # 637623010101
- Country of Origin Korea, Republic of
- Category Gas Analyzers
Details
Item | Indoor Air Quality Meter |
Includes | Instruction Manual, Rubber Boot, Soft Carrying Case, USB Cable |
Carbon Dioxide Concentration | 0 to 5000 ppm |
Display | LCD |
Relative Humidity Range | 5% to 95% |
Auto Power Off | No |
Dew Point Range | -47 Degrees to 135 Degrees F |
Low Battery Indicator | Yes |
Special Features | Capable of Downloading to a Computer |
Wet Bulb Temperature Range | 3 Degrees to 135 Degrees F |
Power Source | Adapter |
Description
Indoor Air Quality Meter, Carbon Dioxide Concentration 0 to 5000 ppm, Relative Humidity Range 5 Percent to 95 Percent, Dew Point Range -47 Degrees to 135 Degrees F, Wet Bulb Temperature Range 3 Degrees to 135 Degrees F, Display LCD, Auto Power Off No, Low Battery Indicator Yes, Power Source Adapter, Special Features Capable of Downloading to a Computer, Includes Instruction Manual, Rubber Boot, Soft Carrying Case, USB Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.L)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (18C813)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- TEST PRODUCTS INTL CO2 meter with Blutooth (SP1000)
- KLEIN TOOLS Combustible Gas Leak Detector (ET120)
- YELLOW JACKET Leak Detector, Refrigerant, Battery (69354)
- REED INSTRUMENTS Carbon Monoxide Monitor, Desktop (R9450)
- BACHARACH Probe Assembly for Combustion Analyzer (0019-7110)
- BACHARACH BACHARACH PCA 25 CO SENSOR (24-0789)
- TESTO Carbon Monoxide Monitor, 0 to 1999 ppm (0632 3173)
- Test Products Intl Gas Analyzers