Shop All Test Leads & Probes
Test Products Intl
Fused Prod Set Only (No Lead Set)
Mfr # A083
Zoro # G7348323
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 102mm
- Max Amps 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # A083
- Zoro # G7348323
- UPC # 637623100833
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 102mm |
Details
Item | Screw In Fused Probe 2mm Fixed Tip |
Max Amps | 0.5A |
Description
Fused Prod Set Only (No Lead Set)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- UNITED SCIENTIFIC Voltmeter, 0-3V/0-10V/0-15V (MVT002)
- EXTECH 4-1/2" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (39272)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- TEST PRODUCTS INTL A057 and A052 kit (A057K)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- TEST PRODUCTS INTL Standard Test Lead Set (SSL2)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- TEST PRODUCTS INTL Multipurpose Test Lead Set (A082)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 15 ft (59-180-1M)
- POMONA ELECTRONICS BNC Coaxial Cable, 72 in., Black (2249-C-72)
- Test Products Intl Test Leads & Probes