Shop All Test Leads & Probes
Test Products Intl
Flat Sensor Between Pack Probe
Mfr # FK25M
Zoro # G7303620
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.4"
- Temperature Range -40 Degrees to 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # FK25M
- Zoro # G7303620
- UPC # 637623200663
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 39.4" |
Details
Item | Flat Sensor Pack Probe |
Temperature Range | -40 Degrees to 400 Degrees F |
Description
Flat Sensor Between Pack Probe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON 8 Pressure Chart Recorder (PW865)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMC1)
- KLEIN TOOLS Replacement Tip for PROBEplus (VDV999-065)
- DURO Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Stainless Steel, Silver (4207-0533-CERT)
- TEST PRODUCTS INTL Modular Prods (A054)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 60" (62-060-1M)
- TEST PRODUCTS INTL Probe K-Type Spring Sens 8" Stem (CK16M)
- TEST PRODUCTS INTL Straight bed of nails clip, red boot (A032R)
- TEST PRODUCTS INTL Spade terminal red (124001R)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- Test Products Intl Test Leads & Probes