Shop All Test Leads & Probes
Test Products Intl
Flanged Insul. Large Crocodile Clip, Red
Mfr # A058R
Zoro # G7348043
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male Banana Plug
- Color Black, Red
- Length 81mm
- Max Amps 20mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # A058R
- Zoro # G7348043
- UPC # 637623120589
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 81mm |
Details
Item | Flanged Fully Insulated Crocodile Clip |
Plug and Connector Description | Male Banana Plug |
Color | Black, Red |
Max Amps | 20mA |
Description
Flanged Insul. Large Crocodile Clip,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLU3)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2514L)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ804LF)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 160 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled (25-510-160-psi/kPa)
- TEST PRODUCTS INTL SMD Red Mini Grabber (SMD1R)
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- TEST PRODUCTS INTL Screw on male banana plug adapters (A052)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- FLUKE Probe Set Stainless Steel (1670056)
- Test Products Intl Test Leads & Probes