Shop All Test Leads & Probes
Test Products Intl
Extension Lead, 3 ft.
Mfr # EX11B
Zoro # G7303919
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Application Thermistor Probes
- Features PVC Insulation Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # EX11B
- Zoro # G7303919
- UPC # 637623200137
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 36" |
Details
Item | Extension Lead |
Application | Thermistor Probes |
Features | PVC Insulation Material |
Description
Extension Lead,3 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0206-06 PUR MKR)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 3M Cbl (TS-81T)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-60)
- TEST PRODUCTS INTL Modular Prods (A054)
- TEST PRODUCTS INTL Standard test lead set (A040)
- TEST PRODUCTS INTL Fully Insulated Crocodile Clips 1000V (A066)
- TEST PRODUCTS INTL UL Listed Silicone Insul. Test Lead Set (A080)
- TEST PRODUCTS INTL Nano Clip/Leads Surface, .3mm Pitch, 10pcs (NC12)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- LANG TOOLS 2 x 30' Magnetic Retractable Test Leads (1138)
- Test Products Intl Test Leads & Probes