Shop All Stereo & Optical Audio Cables
Test Products Intl
DVI Male to HDMI Male, Black, 2 M Long
Mfr # CT001149
Zoro # G6622290
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6 ft.
- Cable Type DVI
- Jacket Material PVC
- Connector Type DVI-D Single Link Male/ HDMI male
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # CT001149
- Zoro # G6622290
- UPC # 637623500749
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6.6 ft. |
Details
Cable Type | DVI |
Jacket Material | PVC |
Connector Type | DVI-D Single Link Male/ HDMI male |
Color | Black |
Features | Gold Plated Connectors Maximum Signal Transmission And Corrosion Resistance For Reliability. |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | UL20276 |
Item | DVI Male to HDMI Male,Black,2 M Long |
Description
DVI Male to HDMI Male,Black,2 M Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- BLACK BOX Usb To Ps/2 Flash-Upgradable Converter C (KVUSB2PS2)
- READ RIGHT Office Duster, Non-Flammable5" Extension Wand, 10 oz., , PK 2 (REARR3522)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 7 ft. (HC6AB07)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- RCA Insulated 18-Gauge 100 ft. Speaker Wire (AH18100R)
- LUTRON Cable Jack, Single, Biscuit (SC-CJ-BI)
- Test Products Intl Stereo & Optical Audio Cables