Shop All Stereo & Optical Audio Cables
Test Products Intl
DVI Male to DVI Male, Black, 2 M Long
Mfr # CT001147
Zoro # G6622318
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Length 6.6 ft.
- Jacket Material PVC
- Connector Type DVI-D Single Link Male/ HDMI male
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # CT001147
- Zoro # G6622318
- UPC # 637623500725
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6.6 ft. |
Details
Cable Type | DVI |
Jacket Material | PVC |
Connector Type | DVI-D Single Link Male/ HDMI male |
Color | Black |
Features | Gold Plated Connectors Maximum Signal Transmission And Corrosion Resistance For Reliability. |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | UL20276 |
Item | DVI Male to DVI Male,Black,2 M Long |
Description
DVI Male to DVI Male,Black,2 M Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- DURACELL Duracell Optimum AA Alkaline Battery, 4 PK (OPT1500B4PRT)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 6 Pack (ML8-12MP611151331)
- ILC Replacement For ENERGIZER, L91BP2 (L91BP-2)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- TEST PRODUCTS INTL DVI Male to HDMI Male, Black, 2 M Long (CT001149)
- STEREN USB 3.0 A Male to B Male cRUus Cable Bla (506-476BK)
- TARAMPS Taramps RCAY1M2F 12 in. 1 Male to 2 Female Connector Inject (RCAY1M2F)
- MONOPRICE Xlr Male Toxlr Female Snake Cable, 10 ft. (8765)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Gray, 20 ft. (HC6AGY20)
- Test Products Intl Stereo & Optical Audio Cables