Shop All Micrometers
Test Products Intl
Digital Micrometer, Mechanical, 0 to 1"
Mfr # 3M201
Zoro # G6622205
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Check Material Thickness of Critical Components for Quality, find Specific Material Measurements for Near Perfect Fits and Other Precision Measuring for Professional Results
- Lock Nut Type Thumb locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 3M201
- Zoro # G6622205
- UPC # 637623300141
- Country of Origin China
- Category Micrometers
Details
Item | Digital Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Operation | Mechanical |
Features | Check Material Thickness of Critical Components for Quality, find Specific Material Measurements for Near Perfect Fits and Other Precision Measuring for Professional Results |
Lock Nut Type | Thumb locking |
IP Rating | Not Rated |
Long Form Calibration Certificate | No |
Accuracy | +/-0.001 in |
Included Certification | No |
Description
Micrometer Mechanical Digital,0-1 In., Accuracy +/-0.001 in, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- DRILL AMERICA 1/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/4)
- OSG Spiral Point Tap, Plug 2 Flutes (1206405)
- PRECISION BRAND Shim Stock, Roll, SS, .031" (22151)
- HHIP 1-2" C-Type Outside Micrometer .0001" (4200-0152)
- HHIP 0-1" / 0.001" Screw Thread Micrometer Kit (4200-0226)
- MITUTOYO 0 to 25/.01mm O. Micrometer (115-302)
- MITUTOYO Outside Micrometer, 0.0001" Resolution (103-931)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- Test Products Intl Micrometers & Sets