Shop All Test Leads & Probes
Test Products Intl
BNC Cable, RG62/U, Male/BNC Male, 60"
Mfr # 62-060-1M
Zoro # G6539228
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description BNC Male to Male Computer and Lab 93 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 60"
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 62-060-1M
- Zoro # G6539228
- UPC # 637623500329
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 60" |
Details
Item | BNC Coaxial Cable |
Plug and Connector Description | BNC Male to Male Computer and Lab 93 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG62/U,Male/BNC Male,60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black (101D-158E)
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 (BN 24001660-070)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009AWL02LV/15#)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXT0000)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clips (A034)
- TEST PRODUCTS INTL Red, black lead w large alligator clip 6f (A073)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 24" (58-024-1M)
- TEST PRODUCTS INTL Push-on alligator clips (A140)
- TEST PRODUCTS INTL Probe, K-Type Extension (EXT31M)
- TEST PRODUCTS INTL Sprung Hook Test Prod Set (A038)
- CTA MANUFACTURING Radiator Pressure Tester (7060)
- Test Products Intl Test Leads & Probes