Shop All Test Leads & Probes
Test Products Intl
BNC Cable, RG59/U, Male/BNC Male, 75 ft
Mfr # 59-900-1M
Zoro # G6539270
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Video and General 75 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 75 ft.
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # 59-900-1M
- Zoro # G6539270
- UPC # 637623500282
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 75 ft. |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Video and General 75 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG59/U,Male/BNC Male,75 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- ASHCROFT Dial 20240F Other Thermometer (C-600A-02-C12-B01-A1-L07-AK)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL600)
- POMONA ELECTRONICS Kelvin Alligator Clip Set, 2A (6730)
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- TEST PRODUCTS INTL A057 and A052 kit (A057K)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- TEST PRODUCTS INTL Large Alligator Pigtails (SLA-2)
- TEST PRODUCTS INTL Screw-on alligator clips w IEC1010 boots (A150)
- TEST PRODUCTS INTL Nano Clip/Leads Surface, .3mm Pitch, Black (NC1B)
- FALCON Falcon FSB1 Sonic Blast with Clip - 1 oz. (FSB1)
- Test Products Intl Test Leads & Probes