Shop All Test Leads & Probes
Test Products Intl
BNC Cable, RG59/U, Male/BNC Male, 50 ft
Mfr # 59-600-1M
Zoro # G6539289
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Video and General 75 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 50 ft.
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 59-600-1M
- Zoro # G6539289
- UPC # 637623500275
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 50 ft. |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Video and General 75 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG59/U,Male/BNC Male,50 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Magnehelic Gage (2003-LT)
- EXTECH LED Light Meter (LT40)
- LASCAR WiFi Data Logger, Temp, Humidity, Cloud (EL-WIFI-TH)
- ZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Accuracy: +/-1% (1NFW9)
- TEST PRODUCTS INTL Red, black lead w large alligator clip 6f (A073)
- TEST PRODUCTS INTL Grabber Clip Set (A067)
- TEST PRODUCTS INTL Push-on alligator clips (A140)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- TEST PRODUCTS INTL Probe, Petes Plug (FK26M)
- TEST PRODUCTS INTL Rt angle economy test lead set, IEC 1010 (TL1000RB)
- JANDORF Ceramc Fuse F/A Gda 2A (60666)
- Test Products Intl Test Leads & Probes