Shop All Test Leads & Probes
Test Products Intl
BNC Cable, RG59/U, Male/BNC Male, 15 ft
Mfr # 59-180-1M
Zoro # G6539307
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Video and General 75 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 15 ft.
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # 59-180-1M
- Zoro # G6539307
- UPC # 637623500251
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 15 ft. |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Video and General 75 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG59/U,Male/BNC Male,15 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Stainless Steel Probe Style (6445)
- FLIR Round Infrared Window, 50mm dia, Type 3/12 (IRW-2C)
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- ASHCROFT Explosion Proof Transducer, 0 to 5000 psi (A2XBM0242C25000#G)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- TEST PRODUCTS INTL Right Angle Version of CK13M (CK14M)
- TEST PRODUCTS INTL Test Lead, Deluxe Fused Set (FTLK3)
- TEST PRODUCTS INTL Probe K-Type Spring Sens 8" Stem (CK16M)
- TEST PRODUCTS INTL Grabber Clip Set (A067)
- FLUKE Test Leads 4mm (2032684)
- Test Products Intl Test Leads & Probes