Shop All Test Leads & Probes
Test Products Intl
BNC Cable, RG59/U, Male/BNC Male, 12"
Mfr # 59-012-1M
Zoro # G6539377
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Video and General 75 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 12"
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # 59-012-1M
- Zoro # G6539377
- UPC # 637623500176
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 12" |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Video and General 75 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG59/U,Male/BNC Male,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor 90110 Indoor & Outdoor Thermometer (399501)
- UEI TEST INSTRUMENTS Test Lead Kit, Deluxe (ATL301KIT)
- SIMPSON ELECTRIC Panel Meter 1357M0-25/5 Aca 3.5 Ul Wv (35074)
- LDI INDUSTRIES Gage, Vented Oil, 1/4 In (G655-2)
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- TEST PRODUCTS INTL Bent bed of nails clip, red boot (A033R)
- TEST PRODUCTS INTL Red Fused Alligator Clip (No Lead) (A084R)
- TEST PRODUCTS INTL Probe extensions, 8" (A051)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- ZORO SELECT BNC Adapter, BNC Female To Banana Jacks (5TXC6)
- Test Products Intl Test Leads & Probes