Shop All Test Leads & Probes
Test Products Intl
BNC Cable, RG58/U, Male/BNC Male, 75 ft
Mfr # 58-900-1M
Zoro # G6539395
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Instrumentation and Data 50 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 75"
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # 58-900-1M
- Zoro # G6539395
- UPC # 637623500169
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 75" |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Instrumentation and Data 50 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG58/U,Male/BNC Male,75 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNASONICS Control Relay Module-Two Form C (D020-1045-102)
- WINTERS Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Brass (PWL2732)
- EXTECH LCR Meter (LCR200)
- SOUTHWIRE Non-Contact Voltage Detector, 100 to 600V AC, 24 to 600V AC, 6 13/64 in Length (40126N)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 12" (58-012-1M)
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- TEST PRODUCTS INTL Screw-on alligator clips w IEC1010 boots (A150)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 6pcs (MC1B)
- TEST PRODUCTS INTL UL Listed Silicone Test Lead Set W clips (A085)
- TEST PRODUCTS INTL Spade terminal red (124001R)
- POMONA ELECTRONICS Test Lead Kit, 39 In. L, 3A, 70VDC (6341)
- Test Products Intl Test Leads & Probes