Shop All Test Leads & Probes
Test Products Intl
BNC Cable, RG58/U, Male/BNC Male, 24"
Mfr # 58-024-1M
Zoro # G6539480
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male to Male Instrumentation and Data 50 Ohm
- Color Insulation: Natural, Jacket: Black
- Length 24"
- Application Indoors
- Features UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # 58-024-1M
- Zoro # G6539480
- UPC # 637623500039
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 24" |
Details
Item | BNC to BNC Coax Cable Assemblies |
Plug and Connector Description | Male to Male Instrumentation and Data 50 Ohm |
Color | Insulation: Natural, Jacket: Black |
Application | Indoors |
Features | UL Listed Cable, Boot is molded to Cable Connector for Added Strength, Gold Center Pins, Machined Brass Connectors, Easily Route Cables into Other Rooms or Floors |
Description
BNC Cable,RG58/U,Male/BNC Male,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO 2 1/2 in Dial, 0/300 PSI, 1/4 in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-254H)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G378)
- JONARD TOOLS Push Pull Force Gauge, 0 to 15 Lbs (GPP-15)
- EZ-FLO EASTMAN THERMOCOUPLE 39"" (60044)
- TEST PRODUCTS INTL Black Spade Terminal (A039B)
- TEST PRODUCTS INTL Spade Terminal Set (A039)
- TEST PRODUCTS INTL SMD Red Mini Grabber (SMD1R)
- TEST PRODUCTS INTL Cat III, 600V Crocodile Clip Set (A068)
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- TEST PRODUCTS INTL Fused Prod Set (A036)
- ZORO SELECT Test Leads, Clip to Banana Plug, 24 In (5TXC8)
- Test Products Intl Test Leads & Probes