Shop All Test Leads & Probes
Test Products Intl
Black Test Lead for A083B, A084B
Mfr # A088B
Zoro # G7348317
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 47.9"
- Max Amps 0.5A
- Temperature Range 14 Degrees to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A088B
- Zoro # G7348317
- UPC # 637623110887
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 47.9" |
Details
Item | Deluxe Fuse Probe Handle and Lead Assembly |
Color | Black |
Max Amps | 0.5A |
Temperature Range | 14 Degrees to 302 Degrees F |
Description
Black Test Lead for A083B,A084B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS ThermoHygrometer, 32to122F, +/1.5TempAcc (R6050SD-PROBE)
- SCS Wrist Strap Workstation Monitor (724)
- TEST PRODUCTS INTL Standard test lead set w alligator clips (A050)
- EXTECH USB Dual Temperature Datalogger (TH30)
- TEST PRODUCTS INTL Grabber Clip Set (A067)
- TEST PRODUCTS INTL Test Lead, Deluxe Silicone Kit (TLS2000RB)
- TEST PRODUCTS INTL Cat III, 600V Crocodile Clip Set (A068)
- TEST PRODUCTS INTL Spade terminal red (124001R)
- TEST PRODUCTS INTL Modular Prods (A054)
- TEST PRODUCTS INTL Screw on male banana plug adapters (A052)
- ZORO SELECT Retractable Tip Test Lead Kit, 39 in. L (4WPZ4)
- Test Products Intl Test Leads & Probes