Shop All Test Leads & Probes
Test Products Intl
Black Standard Prod
Mfr # A037B
Zoro # G7347580
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Female Banana Plug
- Color Black
- Length 115mm
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A037B
- Zoro # G7347580
- UPC # 637623110375
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 115mm |
Details
Item | Modular Standard Prod Set |
Plug and Connector Description | Female Banana Plug |
Color | Black |
Max Amps | 10A |
Description
Black Standard Prod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (LFC-220-30-G)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G437)
- ACURITE Anemometer, 0 to 199 Velocity (FPM), LCD (00256M)
- HOBO Temperature Data logger (MX2303)
- TEST PRODUCTS INTL UL Listed Silicone Test Lead Set W clips (A085)
- TEST PRODUCTS INTL Alligator Clip, Narrow Stainless Steel (BC60AST)
- TEST PRODUCTS INTL Probe, Petes Plug (FK26M)
- TEST PRODUCTS INTL Cat III, 600V Crocodile Clip Set (A068)
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 60" (62-060-1M)
- TEST PRODUCTS INTL Spade terminal red (124001R)
- UEI Alligator Slip-On Clips (AAC)
- Test Products Intl Test Leads & Probes