Shop All Test Leads & Probes
Test Products Intl
Black Sprung Hook
Mfr # A038B
Zoro # G7347790
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Female Banana Plug
- Color Black
- Length 137mm
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A038B
- Zoro # G7347790
- UPC # 637623110382
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 137mm |
Details
Item | Modular Sprung Hook Set |
Plug and Connector Description | Female Banana Plug |
Color | Black |
Max Amps | 10A |
Description
Black Sprung Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- TAYLOR HACCP Cooler/Freezer Thermometer (5680)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 3 Ft. x 10 Ft., Blue (2059S-3x10B)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 24" (58-024-1M)
- TEST PRODUCTS INTL Red lead 10FT (123501R/10FT)
- TEST PRODUCTS INTL UL Listed Silicone Insul. Test Lead Set (A080)
- TEST PRODUCTS INTL Probe, K-Type Extension (EXT31M)
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- TEST PRODUCTS INTL Red Fused Alligator Clip (No Lead) (A084R)
- POMONA ELECTRONICS Alligator Clips, 3-3/5 In. L, 20A, PR (6041A)
- Test Products Intl Test Leads & Probes