Shop All Test Leads & Probes
Test Products Intl
Black Spade Terminal
Mfr # A039B
Zoro # G7347888
product price: $1.45
/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male Banana Plug
- Color Black
- Length 44mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A039B
- Zoro # G7347888
- UPC # 637623110399
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 44mm |
Details
Item | Spade Terminal |
Plug and Connector Description | Male Banana Plug |
Color | Black |
Description
Black Spade Terminal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Black (SEP-102D-158M)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel w/5' Rt. Coil Cord, Large (WB5050LR)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G405)
- BERTECH ESD Anti-Static Table Mat Kit, 18 In. x 30 In., Blue (1059-18x30BKT)
- TEST PRODUCTS INTL Spade terminal red (124001R)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- TEST PRODUCTS INTL Fully Insulated Crocodile Clips 1000V (A066)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 25 ft (59-300-1M)
- TEST PRODUCTS INTL Straight bed of nails clip, black boot (A032B)
- TEST PRODUCTS INTL Test Lead, Deluxe Fused Set (FTLK3)
- POMONA ELECTRONICS Double Banana Plug with Shrtng Bar, Black (MDP-S-0)
- Test Products Intl Test Leads & Probes