Shop All Test Leads & Probes
Test Products Intl
Black Modular Prod
Mfr # A054B
Zoro # G7347949
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Female Banana Plug
- Color Black
- Length 93mm
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A054B
- Zoro # G7347949
- UPC # 637623110542
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 93mm |
Details
Item | Modular Test Prod Set with Sharp Steel Point |
Plug and Connector Description | Female Banana Plug |
Color | Black |
Max Amps | 10A |
Description
Black Modular Prod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ceiling Plate, Static Pressure Pickup (A-419A)
- ROBINAIR Pressure Gauge, 0 to 20 psi, 1/2 in Hose Barb, Blue (42160)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- EXTECH LED Light Meter (LT40)
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- TEST PRODUCTS INTL Kit A082, A055, A058, A059, A067, A038 (TLS12)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- TEST PRODUCTS INTL Shielded test lead set 6ft (A060)
- TEST PRODUCTS INTL Screw-on alligator clips w IEC1010 boots (A150)
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- POMONA ELECTRONICS Adapter, Bnc (1269)
- Test Products Intl Test Leads & Probes