Shop All Test Leads & Probes
Test Products Intl
Black Fused Prod (No Lead)
Mfr # A083B
Zoro # G7348378
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 102mm
- Max Amps 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A083B
- Zoro # G7348378
- UPC # 637623110832
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 102mm |
Details
Item | Screw In Fused Probe 2mm Fixed Tip |
Color | Black |
Max Amps | 0.5A |
Description
Black Fused Prod (No Lead)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/kPa, 7/16-20 Male Bottom Conn, Glycerin Filled (25-901-SST-5000-psi/kPa)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFU6)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-06)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi-1/4)
- TEST PRODUCTS INTL Flanged Insul. Large Crocodile Clip, Red (A058R)
- TEST PRODUCTS INTL Fully Insulated Crocodile Clips 1000V (A066)
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- TEST PRODUCTS INTL Back Probe Adapter Set (A057)
- TEST PRODUCTS INTL Alligator Clip, Narrow Nickel Plate (BC60ANP)
- TEST PRODUCTS INTL SMD Red Mini Grabber (SMD1R)
- FLUKE Test Leads, 59 In. L, Black/Red, PR (Fluke-TL224)
- Test Products Intl Test Leads & Probes