Shop All Test Leads & Probes
Test Products Intl
Black Fused Prod
Mfr # A036B
Zoro # G7347571
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Female Banana Plug
- Color Black
- Length 137mm
- Max Amps 0.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A036B
- Zoro # G7347571
- UPC # 637623110368
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 137mm |
Details
Item | Modular Fused Test Prod Set |
Plug and Connector Description | Female Banana Plug |
Color | Black |
Max Amps | 0.5A |
Description
Black Fused Prod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REOTEMP Bimetal Thermom, 2 In Dial, 50 to 750F (SUR75V2)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FME7)
- EISCO SCIENTIFIC Star Fish Model, 3-D, Sectional View, Mounted on Base, 18"x16" (ZM0136)
- SHIMPO Mechanical Force Gauge, Analog, 49N (MFD-03)
- TEST PRODUCTS INTL Flanged Insul. Large Crocodile Clip, Red (A058R)
- TEST PRODUCTS INTL Scope Probe, 100 MHzx10 NS (P100B)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Zinc Plate (BC27AZP)
- TEST PRODUCTS INTL Test Lead, Industrial Kit (TLSIND1)
- TEST PRODUCTS INTL Right Angle Version of CK13M (CK14M)
- TEST PRODUCTS INTL UL Listed test lead set w allig. clips (A075)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clip Blk (A034B)
- Test Products Intl Test Leads & Probes