Shop All Test Leads & Probes
Test Products Intl
Black Back Probe Adapter
Mfr # A057B
Zoro # G7347860
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Male Banana Plug
- Color Black
- Length 115.8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # A057B
- Zoro # G7347860
- UPC # 637623110573
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 115.8mm |
Details
Item | Pair Back Probing Probe Part |
Plug and Connector Description | Male Banana Plug |
Color | Black |
Description
Black Back Probe Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Clip-It Timer (5046)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Red (DPG-005)
- LABEXACT Filter Membrane, 2.4cm, PK100 (12K986)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- TEST PRODUCTS INTL Black Grabber Clip (A067B)
- TEST PRODUCTS INTL Extension Lead, 3 ft. (EX11B)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 12pcs (MC1R)
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 36" (62-036-1M)
- TEST PRODUCTS INTL Alligator Clip, Medium Zinc Plated (BC25AZP)
- TEST PRODUCTS INTL Micro Surface Mount, 1.27mm Pitch, 6pcs (MC1B)
- ZORO SELECT Modular Test Lead Kit, Length 48 In (4WRC4)
- Test Products Intl Test Leads & Probes