Shop All Test Leads & Probes
Test Products Intl
Alligator Clip, Narrow Copper
Mfr # BC60AC
Zoro # G6538975
product price: $0.45
/ea
Sold in multiples of 25 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.97"
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # BC60AC
- Zoro # G6538975
- UPC # 637623400568
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 1.97" |
Details
Item | Non-Insulated Alligator Test Clip |
Max Amps | 10A |
Description
Alligator Clip,Narrow Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12™ M-Spector™ 360 4' Inspection Camera (2323-21)
- ZORO SELECT Light Meter, 0 to 4000 Fc, 0 to 40,000 Lux (5URG0)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Plastic, Black (4FLR5)
- KLEIN TOOLS Digital Pocket Thermometer (ET05)
- TEST PRODUCTS INTL Jumper leads, 4 color straight (TLS2010)
- TEST PRODUCTS INTL Test Lead, Deluxe Fused Set (FTLK3)
- TEST PRODUCTS INTL Bent bed of nails clip, red boot (A033R)
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 60" (62-060-1M)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- TEST PRODUCTS INTL Test Cap, Lumberg, Lead, 158 deg. F (VX13L)
- POMONA ELECTRONICS RF Adapter Kit, 20 pcs. (5748)
- Test Products Intl Test Leads & Probes