Shop All Test Leads & Probes
Test Products Intl
Alligator Clip, Medium Narrow Zinc Plate
Mfr # BC27AZP
Zoro # G6538990
product price: $0.50
/ea
Sold in multiples of 25 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.44"
- Max Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products Intl
- MFR # BC27AZP
- Zoro # G6538990
- UPC # 637623400520
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 2.44" |
Details
Item | Non-Insulated Heavy Duty Test Clip |
Max Amps | 20A |
Description
Alligator Clip,Medium Narrow Zinc Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 4", 0-100 psi, 1/4"LM, 316SS (PRO-301L-404E)
- EXTECH Battery Operated Megohmmeter, 1000V (380260)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/O Terms 110240Vac (LU2MB0FU)
- TEST PRODUCTS INTL Test Lead, Industrial Kit (TLSIND1)
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- TEST PRODUCTS INTL Right Angle Version of CK13M (CK14M)
- TEST PRODUCTS INTL Fused test lead kit A083, A084, A088 (A089)
- TEST PRODUCTS INTL Small Alligator Pigtail (SSA-2)
- TEST PRODUCTS INTL Jumper leads, 4 color straight (TLS2010)
- TEST PRODUCTS INTL Alligator Clip, Medium Narrow Copper (BC27AC)
- Test Products Intl Test Leads & Probes