Shop All Test Leads & Probes
Test Products Intl
Alligator Clip, Medium Narrow Copper
Mfr # BC27AC
Zoro # G6539009
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.44"
- Max Amps 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products Intl
- MFR # BC27AC
- Zoro # G6539009
- UPC # 637623400513
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 2.44" |
Details
Item | Non-Insulated Heavy Duty Test Clip |
Max Amps | 40A |
Description
Alligator Clip,Medium Narrow Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Temperature Alarm, -58 to 299 deg. F (EA200-12)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-600 VAC (12G490)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- TEST PRODUCTS INTL Jumper leads, 4 color straight (TLS2010)
- TEST PRODUCTS INTL BNC Cable, RG62/U, Male/BNC Male, 36" (62-036-1M)
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clips (A034)
- TEST PRODUCTS INTL Probe K-Type Spring Sens 8" Stem (CK16M)
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- TEST PRODUCTS INTL BNC Cable, RG58/U, Male/BNC Male, 12" (58-012-1M)
- EXTECH Separator, AC Line (480172)
- Test Products Intl Test Leads & Probes