Shop All Vibration Meters
Test Products International
Vibration Meter, 720mm/sec Velocity
Mfr # 9038
Zoro # G0228127
product price: $1,676.99
/ea
Free Shipping & Returns
$1,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Acceleration Range 1 to 1000 mV/g
- Frequency Range (Hz) 2 Hz to 25.6 kHz
- Temp. Range (F) 32 Degrees to 122 Degrees
- Velocity 720mm/sec
- Bearing/Gear Check Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 9038
- Zoro # G0228127
- UPC # 637623090387
- Country of Origin Korea, Republic of
- Category Vibration Meters
Dimensions
Manufacturers Warranty Length | 3 yr |
Manufacturer Warranty Length | 3 yr |
Description
Vibration Meter, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 1 mV/g, Acceleration Measurement - Maximum 1,000 mV/g, Number of Records Stored 4,096, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 50 g, Displacement Max Resolution 0.01 mi, Maximum Displacement Measured 20,000 mi, Minimum Displacement Measured 0.01 mi, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Alert Type Vibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC 3 Axis EMF Meter (860041)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kg/cm2)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Leak Detector Pen Style (725L)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, 720mm/sec Velocity (9034)
- TEST PRODUCTS INTERNATIONAL Specialized Training, Paper (CBMTRNG)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, OLED (9080K1)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, VibTrend Software (9080)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- IFM Vibration Monitor, -22 to 257 Degrees F (VTV122)
- Test Products International Vibration Meters