Shop All Vibration Meters
Test Products International
Vibration Meter, +/-5%Acc, LED
Mfr # 9085
Zoro # G205987738
product price: $2,127.99
/ea
Free Shipping & Returns
$2,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing/Gear Check Yes
- Auto Power Off Yes
- Interface USB
- Accuracy +/-5%
- Battery Run Time 50 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 9085
- Zoro # G205987738
- Country of Origin Korea, Republic of
- Category Vibration Meters
Dimensions
Manufacturer Warranty Length | 3 yr |
Description
Vibration Meter, Accuracy +/-5 Percent, Acceleration Measurement - Minimum 1 mV/g, Acceleration Measurement - Maximum 1,000 mV/g, Number of Records Stored 10,000, Maximum Velocity Measured 999.9 in/sec, Minimum Velocity Measured 0.001 in/sec, Acceleration Max Resolution 50 g, Displacement Max Resolution 0.01 mi, Maximum Displacement Measured 20,000 mi, Minimum Displacement Measured 0.01 mi, Velocity Max Resolution 0.001 in/sec, Auto Power Off Yes, Batteries Included Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2517L)
- MEGGER Test Lead Set (1014-293)
- BOTRON CO ESD 3 Layer Rubber Roll 50ftx2ftx0.12in (B34250)
- DICKSON Circular Chart, 4 In, 0to200psi, 7 Day, PK60 (C040)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, OLED (9080K1)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, VibTrend Software (9080)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- TEST PRODUCTS INTERNATIONAL Specialized Training, Paper (CBMTRNG)
- PCE INSTRUMENTS Vibration Analyzer, Frequency Range from 10 Hz to 10 kHz (PCE-VM 3D)
- Test Products International Vibration Meters