Shop All Test Leads & Probes
Test Products International
Test Lead Set For A083 / A084
Mfr # A088
Zoro # G7348387
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Black
- Length 47.9"
- Max Amps 0.5A
- Temperature Range 14 Degrees to 302 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # A088
- Zoro # G7348387
- UPC # 637623100888
- Country of Origin Korea, Republic of
- Category Test Leads & Probes
Dimensions
Length | 47.9" |
Details
Item | Deluxe Fuse Probe Handle and Lead Assembly |
Color | Red, Black |
Max Amps | 0.5A |
Temperature Range | 14 Degrees to 302 Degrees F |
Description
Test Lead Set For A083 / A084
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4FML9)
- HONEYWELL SERVO-PLATE FOR CHART RECORDER (30754975-503)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L3000#)
- CYTIVA WHATMAN Qualitative Fltr Paper, 11cm, CFP1, PK100 (1001-110)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- TEST PRODUCTS INTERNATIONAL Test lead kit A052, A057, and A085 (TLK3)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft (58-180-1M)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 60" (58-060-1M)
- TEST PRODUCTS INTERNATIONAL Scope Probe, 100 MHzx1x10, Switicable (SP100B)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 10 ft (58-120-1M)
- EXTECH Test Leads, CAT III 1000V (TL803)
- Test Products International Test Leads & Probes