Shop All Temperature Probes
Test Products International
Temp Probe, -58 to 500F, Polyurethane
Mfr # FK21L
Zoro # G7943171
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Sub Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # FK21L
- Zoro # G7943171
- UPC # 637623200304
- Country of Origin Korea, Republic of
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 4 in |
Probe Dia. | 1/8 in |
Probe Size | 1/8 in x 4 in |
Cable Length | 3 ft 3 in |
Probe Diameter | 0.125 in |
Probe Tip Diameter | 0.13 in |
Description
Temperature Probe, Type K, Exposed, For Application Solid, Lumberg Threaded Connector, Sub Mini, Probe Size 1/8 in x 4 in, Cable Length 3 ft 3 in, -58 Degrees to 500 Degrees F/-50 Degrees to 250 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AVNC-30 Pressure Gauge, 30"Hg-0-30 PSI (AVNC-30)
- GB TESTER BATTERY ANALOG (GBT-500A)
- INTERSTATE PNEUMATICS 200 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount Pressure Gauge (G2012-200)
- FLUKE Carrying Case, 120B Series (C120B/WWG)
- TEST PRODUCTS INTERNATIONAL Immersion Temp Probe, -165 to 400 Deg F (GK13M)
- TEST PRODUCTS INTERNATIONAL Bead Wire Temp Probe, -40 to 950 Deg F (GK11M)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F (CK11M)
- TEST PRODUCTS INTERNATIONAL Temp Pentrtion Probe, -58 to 500F, Teflon (FK22L)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 1202 Deg F (CK13M)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- ZORO SELECT Bead Temp Probe, Type K, -22 to 572 F (4JPL6)
- Test Products International Temperature Probes