Shop All Vibration Meters
Test Products International
Specialized Training, Paper
Mfr # CBMTRNG
Zoro # G0228151
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.50 in x 11.00 in x 2.00 in
- Includes Training Manual and Support Material
- For Use With Mfr. No. 400R53
- Construction Paper
- Function Prepares Purchasers with How to set up The Unit for Effective Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # CBMTRNG
- Zoro # G0228151
- UPC # 637623300097
- Country of Origin United States
- Category Vibration Meters
Dimensions
Size | 8.50 in x 11.00 in x 2.00 in |
Overall Width | 2 in |
Overall Length | 11 in |
Overall Height | 8 1/2 in |
Details
Item | Specialized Training |
Includes | Training Manual and Support Material |
For Use With | Mfr. No. 400R53 |
Construction | Paper |
Function | Prepares Purchasers with How to set up The Unit for Effective Use |
Accessory Type | Specialized Training for Vibration, 4 Hours |
Product Type | Specialized Training |
Compatible Product Type | Vibration meters |
Material | Paper |
Description
Specialized Training, Product Type Specialized Training, Compatible with Manufacturer Model Number 400R53, Compatible Product Type Vibration meters, Overall Length 11 in, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Paper, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Includes Training Manual and Support Material, Overall Height 8 1/2 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTJ)
- TRACEABLE Channel Timer, CountDown, CountUp, 100hr (5665)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C1G00-1)
- FLUKE Wireless Clamp Meter Module Kit, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity (FLK-A3000FC K)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, 720mm/sec Velocity (9034)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, VibTrend Software (9080)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, OLED (9080K1)
- PHASE II Vibration Meter, Velocity, Acceleration & Displacement, (DVM-1000)
- Test Products International Vibration Meters