Shop All Radiation Detectors
Test Products International
Solar Power Test Meter, LCD, 3 yr, Warr
Mfr # 510
Zoro # G5213092
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source 9V battery
- Irradiance Range 0-1999 W/m
- Includes Carrying Case
- Display LCD
- Irradiance Resolution 1 W/sq m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # 510
- Zoro # G5213092
- UPC # 637623005107
- Country of Origin Taiwan, Province of China
- Category Radiation Detectors
Dimensions
Recommended Battery Size | A9 |
Details
Item | Irradiance Meter |
Power Source | 9V battery |
Irradiance Range | 0-1999 W/m |
Includes | Carrying Case |
Display | LCD |
Irradiance Resolution | 1 W/sq m |
Minimum Operating Temperature | 41 Degrees F |
Temperature Measurement - Minimum | 41 Degrees F |
Number of Batteries | 1 |
Inclination Measurement - Maximum | 360 Degrees |
Includes Batteries | Yes |
Irradiance Measurement - Minimum | 0 W/sq m |
Maximum Operating Temperature | 104 Degrees F |
Inclination Measurement - Minimum | 0 Degrees |
Irradiance Measurement - Maximum | 1,999 W/sq m |
Temperature Measurement - Maximum | 104 Degrees F |
Compass Bearing Range | 0 Degrees to 360 Degrees |
Description
Irradiance Meter, Irradiance Measurement - Minimum 0 W/sq m, Irradiance Measurement - Maximum 1,999 W/sq m, Compass Bearing Range 0 Degrees to 360 Degrees , Inclination Measurement - Minimum 0 Degrees , Inclination Measurement - Maximum 360 Degrees , Display LCD, Datalogging No, Includes Carrying Case, Number of Batteries 1, Irradiance Resolution 1 W/sq m, Temperature Measurement - Maximum 104 Degrees F, Temperature Measurement - Minimum 41 Degrees F, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVac (PRO-311D-404A)
- TRIPLETT Insulation Tester, 500 to 5000V, LCD (MG600)
- DWYER INSTRUMENTS A-302-A Static Pressure Tip 6 (A-302-A)
- ELECTRONIC SPECIALTIES Fuse Buddy Max Tester (315)
- RADIATION ALERT Analog Radiation Detector (4EC)
- RADIATION ALERT Dosimeter Radiation Alert (PEN200MR)
- RADIATION ALERT Radiation Detector (CHARGER)
- PCE INSTRUMENTS Radioactivity Meter, α-, β-, γ- and x- radiation (PCE-RAM 10)
- ZORO SELECT Radiation Survey Meter, Analog (5DPN7)
- SPER SCIENTIFIC Autoranging Radiation Monitor / Geiger Counter (840024)
- FLUKE BIOMEDICAL Ion Chamber Survey Meter with Beta Slide (451B-RYR)
- Test Products International Radiation Detectors