Shop All Test Leads & Probes
Test Products International
Scope Probe, 100 MHzx1x10, Switicable
Mfr # SP100B
Zoro # G6539867
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Cable: 1.2m
- Application Use TPI Probes with Bench Top, Portable, Analog, and Oscilloscopes, Logic Signal and Waveform Tests, Measure voice / Data Signals, Analyze Power Quality, Test Motor Control Circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # SP100B
- Zoro # G6539867
- UPC # 637623600395
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | Cable: 1.2m |
Details
Item | Switchable Passive Oscilloscope Probe |
Application | Use TPI Probes with Bench Top, Portable, Analog, and Oscilloscopes, Logic Signal and Waveform Tests, Measure voice / Data Signals, Analyze Power Quality, Test Motor Control Circuit |
Description
Scope Probe,100 MHzx1x10,Switicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- ECM INDUSTRIES NonCont Voltage Tester (VD6508)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 30 PSI)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204G)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft (58-180-1M)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 60" (58-060-1M)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG59/U, Male/BNC Male, 100 ft (59-1200-1M)
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 10 ft (58-120-1M)
- TEST PRODUCTS INTERNATIONAL Test lead kit A052, A057, and A085 (TLK3)
- TEST PRODUCTS INTERNATIONAL Test Lead Set For A083 / A084 (A088)
- REED INSTRUMENTS R1050-KIT2 Deluxe Safety Test Lead Kit (R1050-KIT2)
- Test Products International Test Leads & Probes