Shop All Replacement Sensors
Test Products International
Replacement Sensor, O2, For G100-7120
Mfr # A761
Zoro # G4898957
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Oxygen
- Sensor Range 0 to 25%
- Resolution 0.1% vol
- Temp. Range -10 Degrees to 50 Degrees C, 14 Degrees to 122 Degrees F
- For Use With Mfr. No. 708, 709, 712, 714 and 715
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # A761
- Zoro # G4898957
- UPC # 637623107610
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Item | Replacement Sensor |
Detects | Oxygen |
Sensor Range | 0 to 25% |
Resolution | 0.1% vol |
Temp. Range | -10 Degrees to 50 Degrees C, 14 Degrees to 122 Degrees F |
For Use With | Mfr. No. 708, 709, 712, 714 and 715 |
Chemical Formula | O2 |
Sensor Life | 2 yr |
For Detector Type | Portable |
Compatible Detector Model/Series | Test Products Intl. 707, Test Products Intl. 708, Test Products Intl. 709, Test Products Intl. 709R, Test Products Intl. 712, Test Products Intl. 714, Test Products Intl. 716, Test Products Intl. 716N |
Gas Detected | Oxygen |
Operating Temperature - Maximum | 122 Degrees F |
Operating Temperature - Minimum | 14 Degrees F |
Features | Slow Degridation Sensor |
T90 Response Time | 30 to 60 seconds |
Compatible Detector Manufacturer Part Number | 708, 709, 712, 714, 715 |
Measurement Range | 0 to 25% |
Gas Type | Oxygen |
Description
Replacement Sensor, Gas Detected Oxygen, Measurement Range 0 to 25 Percent, Compatible Detector Model/Series Test Products Intl. 707, Test Products Intl. 708, Test Products Intl. 709, Test Products Intl. 709R, Test Products Intl. 712, Test Products Intl. 714, Test Products Intl. 716, Test Products Intl. 716N, Compatible Detector Grainger Part Number 38RX01, 3JYG6, 3JYH1, For Detector Type Portable, T90 Response Time 30 to 60 seconds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Double Duty TDU Belt, TDU Green, Nylon, L (59568)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL LG)
- ENPAC ENSORB Super Absorbent, 55 gal. Drum (ENP D555)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- ZORO SELECT Replacement Sensor, Combustibles (3LZV3)
- ILC Replacement for Maxtec Max-12a Oxygen Sensors (MAX-12A OXYGEN SENSORS MAXTEC)
- ILC Replacement for Analytical Industries Psr-11-917-m Oxygen Sensors (PSR-11-917-M OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- ILC Replacement for Analytical Industries Psr-11-915-2 Oxygen Sensors (PSR-11-915-2 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- ILC Replacement for Maxtec Max-47 Oxygen Sensors (MAX-47 OXYGEN SENSORS MAXTEC)
- ILC Replacement for Analytical Industries Aii-11-60 Oxygen Sensors (AII-11-60 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- Test Products International Replacement Sensors