Shop All Vibration Meter Accessories
Test Products International
ProtectiveBoot, Rubber, 9080/9080-Plus
Mfr # A9086
Zoro # G601209045
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.75 in x 2.5 in x 1.5 in
- Construction Rubber
- Includes Built-In Magnets
- For Use With TPI 9070, TPI 9080
- Accessory Type Protective Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Test Products International
- MFR # A9086
- Zoro # G601209045
- UPC # 637623190865
- Country of Origin Korea, Republic of
- Category Vibration Meter Accessories
Dimensions
Size | 6.75 in x 2.5 in x 1.5 in |
Overall Width | 1 1/2 in |
Overall Length | 2 1/2 in |
Overall Height | 6 3/4 in |
Details
Item | Protective Boot |
Construction | Rubber |
Includes | Built-In Magnets |
For Use With | TPI 9070, TPI 9080 |
Accessory Type | Protective Boot |
Material | Rubber |
Product Type | Protective Boot |
Description
Protective Boot, Product Type Protective Boot, Compatible with Manufacturer Model Number 9080, 9080-Plus, Overall Length 2 1/2 in, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Rubber, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Includes Built-In Magnets, Overall Height 6 3/4 in, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH8)
- TRIPLETT Humidity Pen (RHT02)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope and Microscope (VA B2)
- DWYER INSTRUMENTS Pressure Gauge, 0 to 10 In H2O (A3010)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- TEST PRODUCTS INTERNATIONAL Magnetic Stinger, 1" x 1" Size (A9073)
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- FLUKE Vibration Sensor, For Fluke-810 (5AER8) (810S)
- INSIZE Vibration Meter, +/-5%Acc, LED (0020-A199)
- Test Products International Vibration Meter Accessories