Shop All Vibration Meter Accessories
Test Products International
Magnetic Stinger, 1" x 1" Size
Mfr # A9073
Zoro # G0739967
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in x 1 in
- Function Replaces Pointed Stinger with Magnet Allowing User Better Performance
- Construction Plated Steel with Internal Strong Magnet
- Includes Magnet Only
- For Use With Mfr. No. 38NJ28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products International
- MFR # A9073
- Zoro # G0739967
- Country of Origin Korea, Republic of
- Category Vibration Meter Accessories
Dimensions
Size | 1 in x 1 in |
Overall Length | 1 in |
Details
Item | Accelerometer |
Function | Replaces Pointed Stinger with Magnet Allowing User Better Performance |
Construction | Plated Steel with Internal Strong Magnet |
Includes | Magnet Only |
For Use With | Mfr. No. 38NJ28 |
Pull Force | 40 lbf |
Accessory Type | Magnetic Stinger |
Material | Plated Steel |
Product Type | Accelerometer |
Description
Accelerometer, Product Type Accelerometer, Compatible with Manufacturer Model Number A9012, A9014, A9092, Overall Length 1 in, Acceleration - Maximum Not Applicable, Acceleration - Minimum Not Applicable, Material Plated Steel, Frequency - Maximum Not Applicable, Frequency - Minimum Not Applicable, Includes Magnet Only, Pull Force 40 lbf
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 48" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4548RB)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Stainless Steel, Silver (4CFD9)
- ASSOCIATED EQUIPMENT System Tester, Digital, Resistance (12-1015)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Silver (PRO-301D-204K-01)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- TEST PRODUCTS INTERNATIONAL 2PinMSConnector, PTFE, 9034/9038 (A9028)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- FLUKE Quick Disconnect Cable, 7 ft. (810QDC)
- FLUKE External Vibration Meter (FLUKE-805/ES/WWG)
- Test Products International Vibration Meter Accessories