Shop All Gas Analyzers
Test Products International
Leak Detector, Refrigerant
Mfr # 750A
Zoro # G4662007
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Refrigerant
- For Use With All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50)
- Includes 16 in Gooseneck Handle, 2 C-Cell Batteries, Adjustable Tic Rate, Audible and Flashing LED Alarms, Corona Discharge Sensor, Scan Mode With Switchable High-Low Sensitivity, Soft Pouch, Spare Sensor, Thumb Wheel Operation
- Voltage 2 C Alkaline Batteries
- Sensitivity per Year 0.2 oz/yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Test Products International
- MFR # 750A
- Zoro # G4662007
- UPC # 637623007507
- Country of Origin Korea, Republic of
- Category Gas Analyzers
Details
Item | Leak Detector |
Type | Refrigerant |
For Use With | All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50) |
Includes | 16 in Gooseneck Handle, 2 C-Cell Batteries, Adjustable Tic Rate, Audible and Flashing LED Alarms, Corona Discharge Sensor, Scan Mode With Switchable High-Low Sensitivity, Soft Pouch, Spare Sensor, Thumb Wheel Operation |
Voltage | 2 C Alkaline Batteries |
Sensitivity per Year | 0.2 oz/yr |
Description
Leak Detector, Refrigerant, 0.2 oz/yr, For Use With All Existing Refrigerants and Blends Including 404A, 410A and R-507 (AZ50), Voltage 2 C Alkaline Batteries, Includes 16 in Gooseneck Handle, 2 C-Cell Batteries, Adjustable Tic Rate, Audible and Flashing LED Alarms, Corona Discharge Sensor, Scan Mode With Switchable High-Low Sensitivity, Soft Pouch, Spare Sensor, Thumb Wheel Operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Vacuum Gauge, -30 to 0 psi, 1/4 in MNPT, Black (113.13.20.VAC.L)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- TRIPLETT Precision Psychrometer (RHT60)
- VANTAGE Wireless Console/Receiver (6351)
- TEST PRODUCTS INTERNATIONAL Combustion Analyzer, 0 to 10,000 ppm, LCD (707)
- BACHARACH Probe Tip for Refrigerant Sensor (19-0473)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (7754)
- APEX INSTRUMENTS APEX INSTRUMENTS AC-4X8C4 ACID GAS SCRUBBER GAS ANALYSIS PARTS AND ACCESSORY (AC-4X8C4)
- EXTECH Detector, Co, 0 To 1000 PPM (CO10)
- REED INSTRUMENTS Indoor Air Analyzer, 32 F to 122F, LCD (R9910SD)
- EXTECH Desktop Carbon Dioxide Monitor (CO220)
- Test Products International Gas Analyzers